Shop All File Cabinets
Mayline
15-1/2" W Pedestal File Cabinet, Sea Salt
Mfr # MNRBBFTSS
Zoro # G5466120
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Salt
- Height 27-1/2"
- Type Freestanding Reception File Pedestal
- Width 15-1/2"
- Finish Textured Sea Salt
Product Information
- Brand Mayline
- MFR # MNRBBFTSS
- Zoro # G5466120
- UPC # 760771492533
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27-1/2" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Sea Salt |
Type | Freestanding Reception File Pedestal |
Finish | Textured Sea Salt |
Item | Pedestal File Cabinet |
Description
File Pedestal BBF,Freestanding,Sea Salt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-CAMO-GG)
- MAYLINE Lateral File, Aberdeen, 36", Gray Steel (ACLF36LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- Mayline File Cabinets