Shop All Hand Held Punches
Mayhew Select
Pin Punch, 4-3/4in L, 1/8in Tip, Steel
Mfr # 71002
Zoro # G0333649
original price:
$8.84
27% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 3/4 in
- Tip Size (In.) 1/8 in
- Hex (In.) 5/16 in
- Tether Capable Not Tether Capable
- Characteristics Blast Finish
Product Information
- Brand Mayhew Select
- MFR # 71002
- Zoro # G0333649
- UPC # 045256710020
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 3/4 in |
Tip Size (In.) | 1/8 in |
Hole Diameter | 1/8 in |
Taper Length | 1 in |
Tip Size | 1/8 in |
Shank Width | 5/16 in |
Overall Length | 4 3/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 1/8 in, Overall Length 4 3/4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA SCREW M5 X 16 (503200216)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TL98)
- EATON 200A Sgl Meter Socket (UTRS213CE)
- MILWAUKEE TOOL 5/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4683)
- MAYHEW SELECT Pin Punch, 4-1/2in L, 3/32in Tip, Steel (71001)
- MAYHEW SELECT Pin Punch, 5-3/4in L, 1/4in Tip, Steel (71005)
- MAYHEW SELECT Prick Punch, 5in L, 3/8in Tip, Steel, BO (73002)
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- MAYHEW STEEL PRODUCTS BRASS SOLID PUNCH 1/4" X 6" (MY25080)
- Mayhew Select Hand Held Punches