Shop All Chisels
Mayhew Select
Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel
Mfr # 30202
Zoro # G0334078
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2 1/4 in
- Length 7 1/2 in
- Hex 5/8 in
- Tether Capable Not Tether Capable
- Material Steel
Product Information
- Brand Mayhew Select
- MFR # 30202
- Zoro # G0334078
- UPC # 045256302027
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 2 1/4 in |
Length | 7 1/2 in |
Size | 2 1/4 in |
Overall Length | 7 1/2 in |
Blade Length | 0 in |
Shank Width | 5/8 in |
Blade Width | 2 1/4 in |
Description
Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Straight, Blade Width 2 1/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 52 to 55 HRC, Finish Shot Blasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- REGAL CUTTING TOOLS M12 x 1.75 D6 3 Flt. Plug TC-SS Spiral Point Tap (030245TC)
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- CHANNELLOCK Adj. Wrench, 15", 1-21/32" Cap., Black (815N)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- MAYHEW SELECT Mason Chisel, 3 in. x 7-1/2 in., Steel (12300)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- MAYHEW SELECT Cold Chisel, 5/16 in. x 5 in., Steel (70201)
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- Mayhew Select Chisels