Shop All Punch & Chisel Sets
Mayhew Select
Drive Pin Punch Set, Not Tether Capable
Mfr # 62060
Zoro # G4536016
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Steel
- Features Knurled Handle for Non Slip Grip
- Length 2-3/4 in to 6 in
- Tether Capable Tether Capable
Product Information
- Brand Mayhew Select
- MFR # 62060
- Zoro # G4536016
- UPC # 045256620602
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 2-3/4 in to 6 in |
Sizes Included | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in |
Tip Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Punch Taper Length | 3/4 in, 7/8 in, 1 in, 1 1/4 in |
Overall Length | 6 in |
Description
Drive Pin Punch Set, Set Type Punch Set, Types Included Pin Punch, Number of Pieces 8, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 6 in, Includes 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, Pin Punch: 1/16 in, Tip Size 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Pouch, Punch Taper Length 3/4 in, 7/8 in, 1 in, 1 1/4 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 2 1/4 in Long, 3/4 in Short (16820)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- MAYHEW SELECT Combination Punch Set, 10 Pieces (62010)
- BETA Soft Thermoformed Tool Set, M237, 5 pcs. (024500237)
- URREA Prick Punch Set of 5 pieces of 90° (41A)
- MAYHEW STEEL PRODUCTS PUNCH PIN 475-5/64" MIN KNURLED (MY21601)
- MAYHEW Cold Chisel 3/8" x 5.5" (10202)
- TRIM-LOK Gasket Cutter, 1/4 in. Cutting Dia. (GSS851)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- Mayhew Select Punch & Chisel Sets