Shop All Putty & Joint Knives, Spatulas, Scrapers
Mayhew
SCRAPER 1 1/8"-18"
Mfr # 32010
Zoro # G7037952
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Features Black oxide finish to resist against rust and corrosion
- Application Used with a Pneumatic tool on applications such as gaskets, rust, paint and surface retouching.
- Number of Pieces 1
Product Information
- Brand Mayhew
- MFR # 32010
- Zoro # G7037952
- UPC # 45256320106
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Overall Length | 18" |
Details
Features | Black oxide finish to resist against rust and corrosion |
Application | Used with a Pneumatic tool on applications such as gaskets, rust, paint and surface retouching. |
Number of Pieces | 1 |
Item | SCRAPER 1 1/8"-18" |
Description
SCRAPER 1 1/8 In.-18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Masonry Brush, 5-1/2” Handle Attached, 12PK (M185)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- CS UNITEC Non Sparking Adjustable Wrench, 18in (450mm), Aluminum Bronze (EX501-18A)
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- MAYHEW Pneumatic Scraper 2" x 18" (32016)
- MAYHEW Scraper, Carbon Steel, 2"W (14176)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- MAYHEW 3 Piece Brass Scraper Set (67001)
- MAYHEW Pneumatic Scraper 2" x 24" (32017)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- WESTWARD Wall Scraper, Stiff, 3", Carbon Steel (13A693)
- Mayhew Putty & Joint Knives, Spatulas, Scrapers