Shop All Punch & Chisel Sets
Mayhew
Punch and Chisel Set, 6-Piece, Steel
Mfr # 61005
Zoro # G0200685
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material Steel
- Features Black Oxide Finish
- Length 8 in
- Finish Black Oxide
Product Information
- Brand Mayhew
- MFR # 61005
- Zoro # G0200685
- UPC # 00045256610054
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 8 in |
Sizes Included | 1/2 in, 1/8 in, 3/16 in, 3/8 in, 5/8 in |
Blade Width | 1/2 in, 22/25 in |
Punch Taper Length | 1 in, 1 1/8 in, 1 1/4 in, 1 1/2 in |
Overall Length | 12 in |
Tip Size | 3/16 in |
Description
Mayhew's 61005 Punch and Chisel Set is a must-have for any mechanic or hobbyist. This set contains six of the most common sizes, allowing you to tackle a wide range of projects. It comes with a one-piece punch design that is made from steel for durability. The chisels are available in six different sizes, ranging from 1/2 in to 5/8 in. Each one has an 8 in straight wireway length, which gives you plenty of room to maneuver when using them. With Mayhew's 61005 Punch and Chisel Set, you can be sure that your project will go smoothly without having to worry about breaking your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reversible Air Drill, 3/8 in, Geared Chuck (SX223)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-173-30)
- MAG-MATE RapIDFire Retriever Magnet, 7"L, Lift 35lb (RFR7-30)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.078x0.406" (EMG-.078-LF5)
- MAYHEW Pilot Punch, 1/8", #4 (25003)
- MAYHEW Punch Lineup 5/16 In. (22013)
- MAYHEW 6 AIR SLOTTED PANEL CUTTER (MAY31958)
- MAYHEW 2-Piece Dominator Weld Wakker Seam Cutting Chisel Set (60005)
- MAYHEW 11238 10 PILOT PUNCH (MAY25009)
- MAYHEW Combination Punch Set, 3 Pieces (61365)
- DYNAMIC Tools 7 Piece Pin Punch Set, 1/16" - 5/16" (D058200)
- Mayhew Punch & Chisel Sets