Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pry Bars, Alignment Pry Bar, 42 In. L
Mfr # 40023
Zoro # G2682495
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Angled Chisel End for Extra Leverage, Long Tapered End
- Material Hardened and Tempered Steel
- Overall Length 42 in
- Overall Width 1 in
Product Information
- Brand Mayhew
- MFR # 40023
- Zoro # G2682495
- UPC # 45256400235
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 42 in |
Overall Width | 1 in |
Dia. | 1 in |
Bar Width | 7/8 in |
End Width | 1 in |
Description
Alignment Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 7/8 in, Overall Length 42 in, Number of Nail Slots 0, Bar Shape Hexagon, End Angle Style Offset, Straight, End Width 1 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Angled Chisel End for Extra Leverage, Long Tapered End, Finish Black Oxide, Handle Color Black, Includes Handle No, Series PRO LINE-UP, Weight 7.34 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD21/32)
- KLEIN TOOLS 6" L x Metal Cutting Saw Blades, Reciprocating, 14 TPI, 6", PK5 (31727)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading (330085)
- IRWIN Locking C-Clamp, w/Regular TIp, 11" (19)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 22 In. L (40104)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 20-1/4 In. L (76295)
- MAYHEW 16 ROLLING HEAD PRY BAR (MAY40101)
- MAYHEW 7/16 In. X12 In. Lady Foot Pry Bar (40150)
- MAYHEW Pry Bars, Die Separating Bar, 30 In. L (41285)
- MAYHEW 11/16 In. X 21 In. Lady Foot Pry Bar (40154)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- Mayhew Pullers and Separators