Shop All Hooks and Picks
Mayhew
â„¢ Progrip Long 90 Degree Bent Pick
Mfr # 13237
Zoro # G502671521
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14-3/4 in
- Width 1-7/16 in
- Height (in) 1.375
Product Information
- Brand Mayhew
- MFR # 13237
- Zoro # G502671521
- UPC # 45256132372
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 14-3/4 in |
Width | 1-7/16 in |
Height (in) | 1.375 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7415M)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35715)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- MAYHEW 6-PC PROGRIP LONG PICK SET (13095)
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- TEKTON 180-Degree Hook 1/8 Inch x 3 Inch (PNH21107)
- LISLE PICK UP TOLL MINI FLEX TELE MAG (LI66540)
- MAYHEW TOOLS Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- MAYHEW TOOLS Progrip Pick 90 Degree (13227)
- Mayhew Hooks and Picks