Shop All Hand Held Punches
Mayhew Pro
Solid Punch, 5in L, 3/16in Tip, Steel, BO
Mfr # 20002
Zoro # G0333588
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 3/16 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Characteristics Black Oxide Finish
Product Information
- Brand Mayhew Pro
- MFR # 20002
- Zoro # G0333588
- UPC # 045256200026
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 3/16 in |
Shank Width | 3/8 in |
Hole Diameter | 3/16 in |
Taper Length | 1 1/2 in |
Overall Length | 5 in |
Tip Size | 3/16 in |
Description
Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 3/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 3/16 in, Overall Length 5 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Solid Punches are Used for Loosening Seized or Tight Pins or Keys or Knocking Out Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT10P)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/4In (600019CF)
- FOWLER Carbide "Super Scriber" (525000500)
- MAYHEW PRO Hollow Punch, Round, Steel, 12mm x 1-1/8 In (50559)
- MAYHEW PRO Pin Punch, 5-1/4in L, 3/16in Tip, Steel, BO (21004)
- MAYHEW PRO Solid Punch, 5in L, 5/32in Tip, Steel, BO (20005)
- MAYHEW PRO Pin Punch, 5in L, 5/32in Tip, Steel, BO (21003)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/4 x1-7/8 In (50543)
- MAYHEW PRO Pin Punch, 6in L, 3/8in Tip, Steel, BO (21105)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- Mayhew Pro Cutting and Shaping Tools