Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 6in L, 3/8in Tip, Steel, BO
Mfr # 21105
Zoro # G0333728
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Design 1-piece
Product Information
- Brand Mayhew Pro
- MFR # 21105
- Zoro # G0333728
- UPC # 045256211053
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 3/8 in |
Taper Length | 1 1/4 in |
Shank Width | 1/2 in |
Hole Diameter | 3/8 in |
Overall Length | 6 in |
Tip Size | 3/8 in |
Description
If you need to remove a pin or key, the Mayhew Pro 21105 Pin Punch is the perfect tool for the job. It is made of steel and has a black oxide finish. The 6 in. long pin punch features a 3/8 in. tip size and 1/2 in. hex size for use with fasteners of different sizes. This pin punch has been designed as a one-piece tool, making it sturdy and reliable for years of use. The Mayhew Pro 21105 Pin Punch is an essential hand held punch that you will want to have on hand when removing pins or keys from fasteners that are already loosened.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, Square, W 1/2, Cut L 1-3/8 (13032)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88365s)
- KNIPEX Tweezers, ESD, Straight, 4-1/4 In, SS, Black (92 28 70 ESD)
- STEEL GRIP CURVED LOCKING PLIER 10"" (2251189)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- MAYHEW PRO Line Punch, 8in L, 1/8in Tip, Steel, BO (22010)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- MAYHEW Pilot Punch, Blk, 5/16 in Tip, 7/16 x 6 in (25008)
- Mayhew Pro Hand Held Punches