Shop All Hand Held Punches
Mayhew Pro
Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO
Mfr # 21005
Zoro # G0333761
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 3/4 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Construction Steel
Product Information
- Brand Mayhew Pro
- MFR # 21005
- Zoro # G0333761
- UPC # 045256210056
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 3/4 in |
Tip Size (In.) | 1/4 in |
Overall Length | 5 3/4 in |
Hole Diameter | 1/4 in |
Shank Width | 3/8 in |
Taper Length | 1 1/4 in |
Tip Size | 1/4 in |
Description
This Mayhew Pro 21005 Pin Punch is the perfect tool for loosening and removing pins and keys. It has a black oxide finish that resists corrosion. The pin punch is made of steel with a black oxide finish, which helps to resist corrosion. Its length is 5 3/4 in., while its hex size is 3/8 in. This one-piece design offers added strength, making it durable enough to handle everyday use. If you are looking for a quality pin punch, look no further than this Mayhew Pro 21005 Pin Punch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Screwdriver Set, 6 pcs. (19104)
- STARRETT Rockwell Test Block for HR15N90 Scale (PT05181)
- DEWALT Impact Driver Kit, 20V DC, 3,200 RPM (DCF840C2)
- CMT Twist Drill, 2mm dia, Left (363.020.12)
- MAYHEW PRO Hollow Punch, Round, Steel, 2mm x 1-1/8 In (50550)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- MAYHEW PRO Prick Punch, 4-1/2in L, 3/16in Tip, Steel (23001)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- MAYHEW PRO Pin Punch, 4-3/4in L, 1/8in Tip, Steel, BO (21002)
- TEKTON 5/16 Inch Center Punch (66082)
- Mayhew Pro Hand Held Punches