Shop All Hooks and Picks
Mayhew Pro
Hook Pick Set, Steel, 4 pcs., 13-3/4" L
Mfr # 13096
Zoro # G3786275
product price: $66.45
/ea
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Pieces 4
- Overall Length (In.) 13 3/4 in
- Application Positioning or Retrieval of Parts
- Includes Cotter Pin Puller Pick, 45 Degrees Hose Pick, 90 Degrees Hose Pick, Hose Puller Pick
Product Information
- Brand Mayhew Pro
- MFR # 13096
- Zoro # G3786275
- UPC # 045256130965
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length (In.) | 13 3/4 in |
Overall Length | 9 3/4 in, 10 3/4 in |
Handle Length | 4 3/4 in |
Details
Item | Hook/Pick Set |
Material | Steel |
Number of Pieces | 4 |
Application | Positioning or Retrieval of Parts |
Includes | Cotter Pin Puller Pick, 45 Degrees Hose Pick, 90 Degrees Hose Pick, Hose Puller Pick |
Finish | Black Oxide |
Tip Style | 45 Degrees Angle, 90 Degrees Angle, Multi-Angle, Offset |
Handle Material | Steel |
Product Type | Hook/Pick Set |
Handle Style | Screwdriver |
Tip Material | Steel |
Description
Hook/Pick Set, Handle Material Steel, Handle Style Screwdriver, Number of Pieces 4, Overall Length 9 3/4 in, 10 3/4 in, Tip Material Steel, Tip Style 45 Degrees Angle, 90 Degrees Angle, Multi-Angle, Offset, Product Type Hook/Pick Set, Finish Black Oxide, Handle Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-ON 1 in. Torque Wrench Head Kit - L872, Qd4R600, Qd4R400 (TW-RKRQC5)
- ZORO SELECT Toggle Clamp, Horiz, 3.18 In, 10.79 In (13F623)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA3)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-5/8" x 2" (HML.1-5/8)
- MAYHEW PRO Dual Angle Pick, Steel, 1 pcs., 10-3/4" L (13225)
- MAYHEW PRO Pick And Hook Set, Steel, 4 pcs., 13-3/4" L (13094)
- MAYHEW PRO Hook Pick, Steel, 1 pcs., 10-3/4" L (13224)
- MAYHEW PRO Extra Long Pick Set, 6 pcs., 17-3/4" L (13095)
- WIHA Precision Chip Lifter, 2 x 5-3/4 In (26810)
- SG TOOL AID 4-Piece Mini Pick, Hook and Scribe Set (13900)
- MAYHEW TOOLS 10 Lb. Mag Pick-Up Tool (17962)
- Mayhew Pro Inspection and Retrieving Tools