Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 3/16 x 1-1/8 In
Mfr # 50502
Zoro # G4533934
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 3/16 in
- Tether Capable Tether Capable
- Design Round
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
Product Information
- Brand Mayhew Pro
- MFR # 50502
- Zoro # G4533934
- UPC # 045256505022
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 3/16 in |
Overall Length | 3/4 in |
Tip Size | 3/16 in |
Shank Diameter | 5/8 in |
Hole Diameter | 3/16 in |
Description
The Mayhew Pro 50502 Hollow Punch is the tool you need to make gaskets, washers, and sealing rings in different materials. The black oxide alloy steel construction ensures that this hollow punch is tough enough for daily use. This round hollow punch has a length of 1 1/8 in. and a 3/16" tip size. Its dual cutting heads make it easy to cut through multiple layers of material at once. The Mayhew Pro Hollow Punch will help you complete your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Tool Kit, 200 Assrtd Klik-Fst Rivet (M39001)
- MAKITA 21º Full Round Head 3-1/2" Framing Nailer (AN924)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/4 x1-1/2 In (50516)
- MAYHEW PRO Hollow Punch, Round, Steel, 7/16 x 1-1/8 In (50506)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Hollow Punch, Round, Steel, 1-1/2 x1-1/2 In (50520)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- Mayhew Pro Cutting and Shaping Tools