Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 30mm x 1-1/4 In
Mfr # 50568
Zoro # G4592847
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/4 in
- Tip Size (In.) 1 3/16 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Characteristics Dual Cutting Heads
Product Information
- Brand Mayhew Pro
- MFR # 50568
- Zoro # G4592847
- UPC # 045256505688
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/4 in |
Tip Size (In.) | 1 3/16 in |
Overall Length | 1 1/2 in |
Shank Diameter | 1 3/8 in |
Tip Size | 30 mm |
Hole Diameter | 30 mm |
Details
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 30 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 3/8 in, Grip Style Plain, Hole Diameter 30 mm, Overall Length 1 1/2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dual Action Sander (DWMT70780)
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- KETT TOOL Brush (176846-02)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix Coated End Mill (JAG95903)
- MAYHEW PRO Hollow Punch, Round, Steel, 16mm x 1-1/8 In (50561)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- MAYHEW PRO Hollow Punch, Round, Steel, 8mm x 1-1/8 In (50556)
- STARRETT Drive Pin Punch, 1/8 In Tip, 8 In L (248A)
- Mayhew Pro Cutting and Shaping Tools