Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 24mm x 1-1/4 In
Mfr # 50565
Zoro # G4595394
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/4 in
- Tip Size (In.) 118/125 in
- Tether Capable Tether Capable
- Construction Black Oxide Alloy Steel
- Design Round
Product Information
- Brand Mayhew Pro
- MFR # 50565
- Zoro # G4595394
- UPC # 045256505657
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/4 in |
Tip Size (In.) | 118/125 in |
Hole Diameter | 24 mm |
Tip Size | 24 mm |
Shank Diameter | 1 3/8 in |
Overall Length | 1 1/2 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 24 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 3/8 in, Grip Style Plain, Hole Diameter 24 mm, Overall Length 1 1/2 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 1.4" (177-185)
- PFERD 12" Machinists File, Long Angle Lathe - 2 Safe Edges, Smooth Cut (17006)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- ASSEMBLY TOOL Feeler Gauge, 0.649 In Thick, 3 In L Blade (S - 8)
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-1/4 x1-7/8 In (50543)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 1-7/8 x1-11/16 In (50524)
- TEKTON 1/4 Inch Roll Pin Punch (66068)
- Mayhew Pro Cutting and Shaping Tools