Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 14mm x 1-1/8 In
Mfr # 50560
Zoro # G4620865
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tip Size (In.) 551/1000 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Design Round
Product Information
- Brand Mayhew Pro
- MFR # 50560
- Zoro # G4620865
- UPC # 045256505602
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Tip Size (In.) | 551/1000 in |
Shank Diameter | 1 in |
Overall Length | 1 in |
Tip Size | 14 mm |
Hole Diameter | 14 mm |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 14 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 1 in, Grip Style Plain, Hole Diameter 14 mm, Overall Length 1 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- KNIPEX 19mm Box Wrench, Plastic Grip (98 01 19)
- HHIP 3/8 X 3/8 X 3/4 X 2-1/2" 4 Flute M42 Cobalt Roughing End Mill (8002-5721)
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw (CMMT42652)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MAYHEW PRO Pin Punch, 5-3/4in L, 1/4in Tip, Steel, BO (21005)
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- MAYHEW PRO Hollow Punch, Round, Steel, 18mm x 1-1/8 In (50562)
- MAYHEW PRO 458-1/4 Reg Line-Up Punch (22003)
- Mayhew Pro Cutting and Shaping Tools