Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Round, Steel, 10mm x 1-1/8 In
Mfr # 50558
Zoro # G4574534
original price:
$21.65
18% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 1/8 in
- Tether Capable Tether Capable
- Construction Black Oxide Alloy Steel
- Design Round
- Characteristics Dual Cutting Heads
Product Information
- Brand Mayhew Pro
- MFR # 50558
- Zoro # G4574534
- UPC # 045256505589
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 1/8 in |
Shank Diameter | 5/8 in |
Hole Diameter | 10 mm |
Tip Size | 10 mm |
Overall Length | 3/4 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 10 mm, Tip Type Hollow, Shank Shape Round, Shank Diameter 5/8 in, Grip Style Plain, Hole Diameter 10 mm, Overall Length 3/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 30", 6 Foot Aluminum Handle (22-241)
- STARRETT End Measuring Rod, 3/8 In, w/Rubber Handle (234A-10)
- GENERAL WIRE Flexible Arrow Head (FAH)
- VAUGHAN Nail Pullers, Nail Puller, 11-1/2 In. L (NP12DE)
- MAYHEW PRO Hollow Punch, Round, Steel, 3mm x 1-1/8 In (50551)
- MAYHEW PRO Hollow Punch, Round, Steel, 5mm x 1-1/8 In (50553)
- MAYHEW PRO Hollow Punch, Round, Steel, 7mm x 1-1/8 In (50555)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- MAYHEW PRO Hollow Punch, Round, Steel, 3/16 x 1-1/8 In (50502)
- MAYHEW PRO Line Punch, 8in L, 3/32in Tip, Steel, BO (22021)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- Mayhew Pro Hand Held Punches