Shop All Hand Held Punches
Mayhew Pro
Hollow Punch, Rnd, Steel, 1-3/4 x1-11/16 In
Mfr # 50523
Zoro # G4555993
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1 11/16 in
- Tip Size (In.) 1 3/4 in
- Tether Capable Tether Capable
- Application Used To Make Gaskets, Washers, And Sealing Rings In Different Materials
- Characteristics Dual Cutting Heads
Product Information
- Brand Mayhew Pro
- MFR # 50523
- Zoro # G4555993
- UPC # 045256505237
- Country of Origin France
- Category Hand Held Punches
Dimensions
Length (In.) | 1 11/16 in |
Tip Size (In.) | 1 3/4 in |
Shank Diameter | 2 1/4 in |
Hole Diameter | 1 3/4 in |
Overall Length | 2 1/4 in |
Tip Size | 1 3/4 in |
Creates Hole Diameter | 1 3/4 in |
Description
Hollow Punch, Automatic No, Punch Type Hollow Punch, Tip Size 1 3/4 in, Tip Type Hollow, Shank Shape Round, Shank Diameter 2 1/4 in, Grip Style Plain, Hole Diameter 1 3/4 in, Overall Length 2 1/4 in, Container Type Bag, Material Applications Cloth, Gasket Metal, Light Sheet Metal, Vinyl, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- AVEN Tweezers, Set 5pcs., Gp In Plastic Pouch (18473)
- ECONOLINE Tubing, Red Per Foot (413422)
- MAYHEW PRO Line Punch, 8in L, 1/8in Tip, Steel, BO (22010)
- MAYHEW PRO Pin Punch, 6in L, 3/16in Tip, Steel, BO (21100)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/4 x 1-1/8 In (50503)
- MAYHEW PRO Hollow Punch, Rnd, Steel, 46mm x 1-11/16 In (50576)
- MAYHEW PRO Hollow Punch, Round, Steel, 22mm x 1-1/4 In (50564)
- WESTWARD Roll Pin Punch, 3/16 In Tip, 5 7/16 In L (2AJG1)
- Mayhew Pro Hand Held Punches