Shop All Hammer Parts
Mayhew Pro
Handle/Mandrel Set, 5/12 In, For 5MM18
Mfr # 50545
Zoro # G4565854
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Handle Type Straight Shaft
- Head Material Steel
- Includes Handle and Mandrel
- Impact Rated No
Product Information
- Brand Mayhew Pro
- MFR # 50545
- Zoro # G4565854
- UPC # 045256505459
- Country of Origin France
- Category Hammer Parts
Dimensions
Overall Length | 5 1/2 in |
Details
Handle Type | Straight Shaft |
Head Material | Steel |
Includes | Handle and Mandrel |
Impact Rated | No |
Material | Steel |
For Use With Mfr. Model Number | 66002 |
Item | Punch Handle and Mandrel Set |
For Use With | Mfr. No. 66002 |
Description
Punch Handle and Mandrel Set, For Use With Mfr. Model Number 66002, Includes Handle and Mandrel, Material Steel, Head Material Steel, Handle Type Straight Shaft, Overall Length 5 1/2 in, For Use With Mfr. No. 66002, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Electronic, 0 to 8 In (29AD41)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (282108)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- LINK HANDLES Heavy Cotton Hoe Handle, 54", Clear (66631)
- LEATHERMAN Eod Black, Multi-Tool Punch (930362)
- ZORO SELECT Tee Nut, Steel, 3/4in. (23020.068)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- Mayhew Pro Hand Tool Parts