Shop All Nut Setters and Bit Holders
Mayhew
Pneumatic Bit, .401 Shank
Mfr # 31991
Zoro # G7058681
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 0.401"
- Overall Length 6"
- Measurement Type SAE
- Finish black oxide
- Number of Pieces 1
Product Information
- Brand Mayhew
- MFR # 31991
- Zoro # G7058681
- UPC # 45256319919
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 0.401" |
Overall Length | 6" |
Point Size | 1.313" |
Details
Measurement Type | SAE |
Finish | black oxide |
Number of Pieces | 1 |
SAE or Metric | SAE |
Item | Pneumatic Bit,.401 Shank |
Description
Pneumatic Bit,.401 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter SAE (KTI-34016)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- KO-KEN Wing Bolt Socket 30mm 3/8 Sq. Drive (3119-3X5)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Bit holder internal hex inside square L.25 mm (11180010)
- URREA Urrea SAE Power Nut Driver, , 1/4" Drive, 1/4" Tip, 1 7/8" Long (10560)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- QUALTOOL Hex Drv, Magnetic Hand Driver, Stor (711)
- Mayhew Nut Setters and Bit Holders