Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pinch Bars, Pinch Point Bar, 30 In. L
Mfr # 75005
Zoro # G5135076
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Blast Finish
- Features Angled Chisel End for Extra Leverage, Long Tapered End
- Material Steel
- Pry Bar Sub-Category Pry Bars
- Thickness 1 in
Product Information
- Brand Mayhew
- MFR # 75005
- Zoro # G5135076
- UPC # 045256750057
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 7/8 in |
Dia. | 3/4 in |
Bar Width | 3/4 in |
End Width | 7/8 in |
Description
If you are looking for a wrecking and pry bar, the Mayhew 75005 Pinch Bars is what you need. It has a curved end that allows you to get into tight spaces, while its 1 in. thickness makes it sturdy enough to pull nails and remove stubborn pieces of lumber. This steel blast finished pinch bar features a curved end for working in tight spaces. The machined and forged body is heat treated for durability. With an overall length of 30 in., this 1 in. thick pry bar can withstand years of wear and tear. Its overall width is 7/8 in., with a 3/4" dia. hole at one end that lets you tether it when needed. The Mayhew 75005 Pinch Bars is the heavy duty tool that will last through any job site conditions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 4Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H040SB)
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- HHIP 5" Sine Bar (3402-1205)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- MAYHEW Pinch Bars, Pinch Point Bar, 36 In. L (75008)
- MAYHEW Pinch Bars, Pinch Point Bar, 24 In. L (75003)
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75006)
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L (76284)
- MAYHEW 6PC ProGrip Trim Tool Set (MAY13078)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 6" (KTI-71606)
- Mayhew Nail Pullers, Wrecking and Pry Bars