Shop All Hand Held Punches
Mayhew
Pin Punch, Steel, 7-7/8in.L, 1/4in. Tip
Mfr # 71502
Zoro # G2638496
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 7/8 in
- Tip Size (In.) 1/4 in
- Hex (In.) 3/8 in
- Tether Capable Not Tether Capable
- Construction Steel
Product Information
- Brand Mayhew
- MFR # 71502
- Zoro # G2638496
- UPC # 045256715025
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7 7/8 in |
Tip Size (In.) | 1/4 in |
Overall Length | 8 in |
Taper Length | 3 1/2 in |
Tip Size | 1/4 in |
Shank Width | 3/8 in |
Hole Diameter | 1/4 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/4 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 1/4 in, Overall Length 8 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- BONDHUS 8 Piece T-Shape Hex Key Set, 46489 (46489)
- PROTO 3/8" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4960CF)
- DRILL AMERICA 3/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS3/8)
- MAYHEW Bearing Race Punch, Steel, 9/16in. Tip (24551)
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- MAYHEW 3/32In. Pin Punch (21001)
- MAYHEW Line Up Punch, 5/16"x12" (44202)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- Mayhew Hand Held Punches