Shop All Nail Sets
Mayhew
Pilot Punch Set, Not Tether Capable
Mfr # 62254
Zoro # G5158474
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Features Available in Many Fractional and Metric Sizes, This Tool can Drive and Remove Roll Pins and Other Hollow Tension Pins
- Sizes Included #1 x 1/16, #10 x 3/8, #11 x 7/16, #12 x 1/2, #2 x 5/64, #3 x 3/32, #4 x 1/8, #5 x 5/32, #6 x 3/16, #7 x 7/32, #8 x 1/4, #9 x 5/16
- Tether Capable Tether Capable
- Length 2-3/4 in to 6 in
Product Information
Dimensions
Sizes Included | #1 x 1/16, #10 x 3/8, #11 x 7/16, #12 x 1/2, #2 x 5/64, #3 x 3/32, #4 x 1/8, #5 x 5/32, #6 x 3/16, #7 x 7/32, #8 x 1/4, #9 x 5/16 |
Length | 2-3/4 in to 6 in |
Overall Length | 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in |
Punch Taper Length | 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, 4 in |
Tip Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 7/16 in, 1/2 in |
Description
Roll Pin Punch Set, Set Type Punch Set, Types Included Pilot Punch, Number of Pieces 12, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 2 3/4 in, 3 1/4 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, Includes 1/2 in x 6 in, 1/4 in x 5-1/2 in, 1/8 in x 4 in, 3/16 in x 4-1/2 in, 3/32 in x 3-1/2 in, 3/8 in x 6 in, 5/16 in x 6 in, 5/32 in x 4-1/2 in, 5/64 in x 3-1/4 in, 7/16 in x 6 in, 7/32 in x 5 in, Pilot Punch: 1/16 in x 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- DEWALT 2" Torx T40 IMPACT READY(R) 2pk (DWA2TX40IR2)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 7/8 x 18 in. (38756)
- DANTONA Power Tool Battery, TOOL-255 (TOOL-255)
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- MAYHEW Hollow Punch Set, Not Tether Capable (66002)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- MAYHEW Combination Punch Set, 16 Pieces (61341)
- MAYHEW Center Punch Set, Not Tether Capable (62214)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- Mayhew Nail Sets