Shop All Hand Held Punches
Mayhew
Pilot Punch, Black, 6mm Tip, 7/16 x5-1/2 in
Mfr # 25023
Zoro # G5158571
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Hex (In.) 7/16 in
- Tether Capable Tether Capable
- Characteristics Black Oxide Finish
- Design 1-piece
Product Information
- Brand Mayhew
- MFR # 25023
- Zoro # G5158571
- UPC # 045256250236
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 1/2 in |
Overall Length | 5 1/2 in |
Shank Diameter | 7/16 in |
Tip Size | 6 mm |
Taper Length | 3 1/2 in |
Hole Diameter | 6 mm |
Description
Pilot Punch, Automatic No, Punch Type Roll Pin Punch, Tip Size 6 mm, Tip Type Ball, Shank Shape Round, Shank Diameter 7/16 in, Grip Style Knurled, Hole Diameter 6 mm, Overall Length 5 1/2 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type Metric, Includes Handguard No, Taper Length 3 1/2 in, Tether Ready No, Includes Handle No, Features Variable Point Sizes Available for Variable Radius Sizes for All Pin Configurations, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Plug Tap (DWT60752)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (208351)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 25/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46625)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- MAYHEW Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in (25015)
- MAYHEW Line Punch, Steel, 10in.L, 3/16in. Tip (22012)
- MAYHEW Pilot Punch, 3/16 No. 6 (25005)
- MAYHEW Reg Center Punch, 5/8 In.X6.25 In. (MAY24004)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- OTC External Torx Socket, 3/8" Drive, E10 (6154)
- Mayhew Hand Held Punches