Shop All Hand Held Punches
Mayhew
Pilot Punch, Black, 3mm Tip, 1/4 x 4 in
Mfr # 25017
Zoro # G5158517
original price:
$8.55
14% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Hex (In.) 1/4 in
- Tether Capable Tether Capable
- Application For Driving and Removing Roll Pins
- Construction Steel
Product Information
- Brand Mayhew
- MFR # 25017
- Zoro # G5158517
- UPC # 045256250175
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Hole Diameter | 3 mm |
Overall Length | 4 in |
Tip Size | 3 mm |
Taper Length | 2 in |
Shank Diameter | 1/4 in |
Description
If you work with metal, the Mayhew Pilot Punch is an essential tool. It has a 3mm tip and can be used to drive and remove roll pins. The pilot punch has a black oxide finish that makes it easy to see while working in dimly lit areas. It also features a 1/4" hex size that allows you to fit it into your drill for extra power when driving out roll pins. The steel construction means this hand held punch will last through years of use. With its 3mm tip, the Mayhew Pilot Punch is an effective tool that can help get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Adjustable Round Hole Cutter, Up to 10 (AHC-10)
- MITUTOYO Micrometer, Groove (146-222)
- STANLEY Level Silver I-Beam (42-074)
- LENOX HOLE SAW ARBOR 3L 1/2"" (1779802)
- MAYHEW Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in (25015)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- MAYHEW 3/32In. Pin Punch (21001)
- MAYHEW Pilot Punch, 1/4 #8 (MAY25007)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- MAYHEW Punch Set, 3-pcs. (89082)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- Mayhew Cutting and Shaping Tools