Shop All Bolt & Screw Extractor Sets
Mayhew
Large Screw Extractor Set, 4 Pc
Mfr # 37331
Zoro # G3178427
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Drive Size (In.) 15/32, 9/16, 21/32, 13/16
- Drill Size (In.) 3/4, 7/8, 1-1/8, 1-3/8
- Material Steel
- Includes (4) Extractors: Mfr. No. 36966, 36967, 36968, 36969
Product Information
- Brand Mayhew
- MFR # 37331
- Zoro # G3178427
- UPC # 045256373317
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 15/32, 9/16, 21/32, 13/16 |
Drill Size (In.) | 3/4, 7/8, 1-1/8, 1-3/8 |
For Bolt Size | 1-1/8 in, 1-3/8 in, 3/4 in, 7/8 |
Drill Size | 13/16 in, 15/32 in, 21/32 in, 9/16 in |
Overall Length | 3-7/8 in, 4-1/2 in, 4-7/8 in, 5-3/8 in |
Details
Number of Pieces | 4 |
Material | Steel |
Includes | (4) Extractors: Mfr. No. 36966, 36967, 36968, 36969 |
Item | Screw Extractor Set |
Impact Rated | No |
For Bolt Thread Direction | Right Hand |
Container Type | Pouch |
Extractor Type | Fluted Cutting Edge Screw Extractor |
Material - Machining | High Speed Steel |
Description
Screw Extractor Set, Extractor Type Fluted Cutting Edge Screw Extractor, Number of Pieces 4, Drill Size 13/16 in, 15/32 in, 21/32 in, 9/16 in, For Bolt Size 1-1/8 in, 1-3/8 in, 3/4 in, 7/8, Material - Machining High Speed Steel, Overall Length 3-7/8 in, 4-1/2 in, 4-7/8 in, 5-3/8 in, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- GOLDBLATT 4 in. Joint Knife (G05059)
- SLICE Utility Knife, Spring-Loaded Retraction 3 1/2 in L (10477)
- URREA Striking Bimaterial Screwdriver, 1/4" X 6" slotted type. (9116G)
- MAYHEW Screw Extractor D1/8"S1/4"-5/16" (MAY36961)
- MAYHEW Screw/Pipe Extractor Set, 10 Piece (MAY37345)
- MAYHEW Screw Extractor D5/16"S1/2-9/16 (MAY36964)
- MAYHEW Screw Extractor D13/16In S1-3/8In (MAY36969)
- MAYHEW 3/16 in. S 3/8 in. Screw Extractor (36962)
- RENNSTEIG Screw Extractor Double Edged Size 1 (9R 471 001 3)
- HANSON EX-4 Spiral Screw Extractor (52404)
- Mayhew Bolt & Screw Extractor Sets