Shop All Punch Down Tools
Mayhew
Extra Long Full Finish Pin Punch, 1/4 in. x 3/8 in.
Mfr # 21502
Zoro # G202650802
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.875
- Width 2.25
- Height 1
- Rockwell 55- 57
- Cut Width or Point Size 0.25
Product Information
- Brand Mayhew
- MFR # 21502
- Zoro # G202650802
- UPC # 45256215020
- Country of Origin United States
- Category Punch Down Tools
Dimensions
Length | 7.875 |
Width | 2.25 |
Height | 1 |
Cut Width or Point Size | 0.25 |
Details
Rockwell | 55- 57 |
Blade Style | EXTRA LONG |
Sold in Units of | 12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- HUBBELL PREMISE WIRING Fiber Optic Connector, Fiber, Beige, PK12 (FCLC900K62M12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- MAYHEW Extra Long Full Finish Pin Punch, 3/16 in.X 8 in. (21501)
- MAYHEW Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in. (21504)
- JONARD TOOLS Punchdown Combo Blade, 66/110, For 23Z413 (EPB-116)
- JONARD TOOLS Punchdown Tool, 110 Blade (EPD-914110)
- JONARD TOOLS Punch Down Tool (EPB-1000)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- Mayhew Punch Down Tools