Shop All Nail Sets
Mayhew
Drive Pin Punch Set, 10 Pieces, Steel
Mfr # 62077
Zoro # G5158456
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Standards ASME
- Punch Piece Design 1-Piece Design
- Length 4-1/2 in to 8 in
- Features Black Oxide Finish, Longer Length for Hard to Reach Spaces
Product Information
Dimensions
Sizes Included | 5/16, 1/8, 5/16, 3/8, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4 in |
Length | 4-1/2 in to 8 in |
Tip Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Overall Length | 4 1/2 in, 5 in, 6 in, 8 in |
Punch Taper Length | 1 in, 1 1/2 in, 1 3/4 in, 2 1/4 in, 2 1/2 in, 3 1/2 in |
Description
Drive Pin Punch Set, Set Type Punch Set, Types Included Long Punch, Number of Pieces 10, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 4 1/2 in, 5 in, 6 in, 8 in, Includes 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Center Punch: 5/32 in, Pin Punch: 3/32 in, Solid Punch: 1/8 in, Tip Size 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, Material Steel, Measurement Type SAE, Container Type Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 24 Hole Shallow with Deep Socket Organizer Standard Red (EA1099163)
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (61511)
- MAYHEW Pilot Punch Set, Not Tether Capable (62252)
- MAYHEW Pilot Punch Set, Not Tether Capable (62258)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- MAYHEW Solid Punch Set, Not Tether Capable (61340)
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- SPRING TOOLS 2/32" & 3/32" Spring Tools 32R23-1 Spring Tools Double Ended Nail Set (32R23-1)
- Mayhew Cutting and Shaping Tools