Shop All Chisels
Mayhew
Chisel, 1/2in. Tip, 12in. L, Cold
Mfr # 70205
Zoro # G2638566
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Not Tether Capable
- Material Steel
- Style Cold
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 6 in |
Size | 1/2 in |
Blade Length | 0 in |
Shank Width | 7/16 in |
Blade Width | 1/2 in |
Overall Length | 6 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 6 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (S1400)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #2 Round (S-1099)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- MAYHEW Chisel, 3/4in. Tip, 6-3/4in. L, Cold (10605)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- MAYHEW Chisel, 3/4in. Tip, 11-3/4in. L, Cold (70213)
- MAYHEW Cold Chisel, 7/8 In. x 18 In. (10219)
- MAYHEW Half Round Nose Chisel, 1/4" x 5.5" (10502)
- MAYHEW Cold Chisel, 3/4 In. x 11 In. (66122)
- MILWAUKEE TOOL SDS-Plus 5-1/2 in. Flat Chisel (48-62-6014)
- Mayhew Cutting and Shaping Tools