Shop All Nail Sets
Mayhew
Center Punch Set, Not Tether Capable
Mfr # 62213
Zoro # G5190132
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Punch Piece Design 1-Piece Design
- Length 3-1/2 in to 4 in
- Features Black Oxide Finish
- Sizes Included 1/2 in, 1/4 in, 3/8 in, 5/16 in
Product Information
Dimensions
Length | 3-1/2 in to 4 in |
Sizes Included | 1/2 in, 1/4 in, 3/8 in, 5/16 in |
Details
Item | Center Punch Set |
Number of Pieces | 4 |
Punch Piece Design | 1-Piece Design |
Features | Black Oxide Finish |
Material | Steel |
Tether Capable | Tether Capable |
Includes | Carry Pouch |
Standards | ASME |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Center Punch Set, Number of Pieces 4, Includes Carry Pouch, Material Steel, Features Black Oxide Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS-max 1In x 18In Flat Chisel (HS1912B10)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- HHIP 3/8 X 3" 8% Cobalt Square Tool Bit (2000-0045)
- MAYHEW Combination Punch Set, 16 Pieces (61341)
- MAYHEW Combination Punch Set, 24 Pieces (80040)
- MAYHEW Nail Set, 3 Pc, 1/32, 2/32, 3/32 In (66475)
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- MAYHEW Pilot Punch Set, Not Tether Capable (62258)
- MAYHEW Hollow Punch Set, Not Tether Capable (66000)
- STANLEY 3 Piece Cushion Grip Nail Set (58-930)
- Mayhew Cutting and Shaping Tools