Shop All Screwdriver Sets
Mayhew
Cats Paw Slotted SD, 1/4"x6"
Mfr # 45004
Zoro # G7031357
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4"
- Overall Length 6"
- Finish Black Oxide
- SAE or Metric SAE
- Features Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip
Product Information
- Brand Mayhew
- MFR # 45004
- Zoro # G7031357
- UPC # 45256450049
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" |
Overall Length | 6" |
Details
Item | Screwdriver |
Finish | Black Oxide |
SAE or Metric | SAE |
Features | Used to Fasten and Unfasten Screws with a Philips Head, A Hex Bolster is Added For Use with a Wrench, The Tips of the Driver are Coated with Black Oxide For Screwing Grip |
Bit Style | Slotted |
Description
Cats Paw Slotted SD,1/4 In.x6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- DAYTON Dust Collector, 600 CFM Max Flow, 3/4 hp, 1 Phase (3AA31)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8 x 1/2 (AMG-404-DP-ALTIN)
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal (C254452WTL)
- MAYHEW Cats Paw Phillips Screwdriver, #2 x 4" (45001)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- MAYHEW Cats Paw Phillips SD, #3x6 (45002)
- MAYHEW Slotted and Screwdriver Set, 8 pcs (27024T)
- MAYHEW 10-Piece Cats Paw Capped End Screwdriver Set (66306)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- FELO 13-Pc Smart Set In Strongbox Slotted, Phillips, Hex, & Torx 060 Series (0715750630)
- Mayhew Screwdriver Sets