Shop All Screwdriver Sets
Mayhew
Cats Paw Phillips SD, #3x6
Mfr # 45002
Zoro # G7022141
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #3
- Overall Length 6"
- Features Used to Fasten and Unfasten Screws in Almost Any Setting with a Phillips Bit, Designed with an Extended Blade Forged with a Capped End, Hex Bolster For Use with a Wrench For Increased Torque, Lack Oxide Tips For a Better Grip on the Screw
- SAE or Metric SAE
- Finish Black Oxide
Product Information
- Brand Mayhew
- MFR # 45002
- Zoro # G7022141
- UPC # 45256450025
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | #3 |
Overall Length | 6" |
Details
Item | Cats Paw Screwdriver |
Features | Used to Fasten and Unfasten Screws in Almost Any Setting with a Phillips Bit, Designed with an Extended Blade Forged with a Capped End, Hex Bolster For Use with a Wrench For Increased Torque, Lack Oxide Tips For a Better Grip on the Screw |
SAE or Metric | SAE |
Finish | Black Oxide |
Bit Style | Phillips |
Description
Cats Paw Phillips SD, #3x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Flat Nose Pliers, 11" (60779)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3060)
- WIHA Torquefix Pre-Set Handle 7.5 Lbs (28505)
- DEWALT Utility Knife Utility, 6 1/2 in L (DWHT10319)
- MAYHEW Cats Paw Phillips Screwdriver, #2x6" (45018)
- MAYHEW Cats Paw Phillips Screwdriver, #2 x 4" (45001)
- MAYHEW Slotted and Screwdriver Set, 6pcs (27021LT)
- MAYHEW 10-Piece Cats Paw Capped End Screwdriver Set (66306)
- MAYHEW Cats Paw Slotted SD, 1/4"x6" (45004)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- DIABLO Hi-Performance Screw Driving Set Deliver (DSC-S14)
- Mayhew Screwdriver Sets