Shop All Hex Key Sets
Mayhew
9 Piece SAE L-Shape Hex Key Set, 45052
Mfr # 45052
Zoro # G7012901
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material S2 Steel
- Finish Manganese Phosphate
- Handle Material S2 Steel
- Handle Type L-Shape
- Measurement Type SAE
Product Information
- Brand Mayhew
- MFR # 45052
- Zoro # G7012901
- UPC # 45256450520
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Length Family | Long |
Details
Blade Material | S2 Steel |
Finish | Manganese Phosphate |
Handle Material | S2 Steel |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Material | Steel |
End Shape | Standard |
Description
Twisted Hex Key Set SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Concave Edge Blade Woodcarving Concave Utility Blade 2pcs., 12pk. (20104)
- PALADIN Cable Stripper (TCCPS)
- MAKITA DRILL RIGHT ANGLE DRILL -18V BARE TOOL (MPXAD01Z)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5PXH5)
- MAYHEW Twisted Hex Key Set Metric (45053)
- BETA 8 Piece T-Shape Key Set, 9530060 (009530060)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 (55198)
- PROTO 14 Piece SAE L-Shape Hex Key Set, J4987 (J4987)
- CENTURY DRILL & TOOL 7 Piece Metric Fold-Up Hex Key Set, 64306 (64306)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12299 (12299)
- Mayhew Hex Keys & Hex Key Sets