Shop All Chisels
Mayhew
7/8 In. X 7.5 In. Cold Chisel
Mfr # 10216
Zoro # G700940948
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Length 7-1/2 in
- Width 7/8 in
- Height 3/4 in
- Rockwell Hardness 55 to 57
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 7-1/2 in |
Width | 7/8 in |
Height | 3/4 in |
Details
Rockwell Hardness | 55 to 57 |
Description
Ideal for cutting, scraping or removing metal softer than the cutting edge of the chisel cutting edge angle designed to provide greater strength not intended to be used on masonry materials black oxide finish american made product 7/8 x 7-1/2 cold chisel has a black oxide finish to resist rust and corrosion and is manufactured of forged alloy steel for strength and durability. since 1856, our punches, chisels, and pry bars have been the go-to tools for oems and professional mechanics throughout the country. and while our company has grown to meet the needs of the professional market, as well as those of the do-it-yourself automotive enthusiast, our focus has never changed - leveraging our strength to build your business.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/32 (C47548)
- DAYTON Drum Wrench, Non Sparking, Aluminum (12F737)
- PROTO Combination Wrench Set, Metric, 10 pcs. (J1200K-MASD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- MAYHEW 110-5/8X12 Reg Bl Ox Cold Chisel (10210)
- MAYHEW Chisel, 3/8in. Tip, 6-45/64in. L, Cape (10404)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- WILLIAMS Williams Cold Chisel, 5/8" (C-20)
- Mayhew Cutting and Shaping Tools