Shop All Fabric & Sewing
Mayfair
Mayfair 7 4.5 x 3 in. Heat Sealed Quilted Vinyl Diamond Fabric; Black
Mfr # MAYFA7
Zoro # G004135644
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mayfair
- MFR # MAYFA7
- Zoro # G004135644
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Heat Sealed Quilted Vinyl, 4.5x3" Diamond, MVSS302
- MVSS302 applies to the face fabric of this heat sealed product
- Protective Covers Headliner & Hulliner
- Color: Black
- Backing Content: 100% Polyvinyl Chloride
- Cold Crack: Cold Crack is equal to or greater than -20 degrees Celsius & -4 Fahrenheit
- Construction: Quilted
- Content: 100% Polyvinyl Chloride
- Fill Content: 100% Polyester
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Style: Texture
- Width: 54"
- Weight: 21.75 oz per Linear Yard, 14.5 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Label Dispenser Steel, 12.5" (LBLD-S-125)
- JJ KELLER & ASSOCIATES Emergency Response Guidebook (REF303)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- ACCO Acco® Recycled Jumbo Paper Clips, Silver, 100/Box (72525)
- SUPER 20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint (SUPER2SMOKE20WP)
- SYMMETRY 9009 100 Percent Polyester Fabric, Black (SYMME9009)
- MASTER GARDNER Master Gardner 184805 3 x 100 ft. Green Thumb Land Fabric; Black (184805)
- SCREENING Screening 60 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE60BLAC)
- CAPTAIN AMERICA Captain America 43019 Captain America Red; White & Blue Iron on Patch (43019)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- TEXTILE CREATIONS Textile Creations RW0143 Rustic Woven Fabric; Micro Plaid Green; Black And Wine; 15 yd. (RW0143)
- Mayfair