Mayberry Rug

Mayberry Rug LK6913 8X10 7 ft. 10 in. x 9 ft. 10 in. Lodge King Patchwork Area Rug; Multi Color


product price: $310.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

7'10" x 9'10" Lodge King Patchwork Multi Area Rug. The Lodge King Collection features a 100% polypropylene medium and heavy weight pile and is stain resistant. The lodge designs are sure to add rustic charm to your home. Machine made in Turkey.

Specifications
  • Size: 7 ft. 10 in. x 9 ft. 10 in.
  • Color: Multi Color
  • Collection: Lodge King
  • Country of Origin: Turkey
  • Weight: 35 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.