Shop All Automotive Work & Scene Lighting
Maxxima
Work Light, Square, Clear Lens, 1200 Lumens
Mfr # MWL-30
Zoro # G9753274
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 4 1/4 in
- Lens Design Square
- Length - Vehicle Lighting 4 3/4 in
- Current Drawn 0.9 A @24V DC
- Lens Shape - Vehicle Lighting Square
Product Information
- Brand Maxxima
- MFR # MWL-30
- Zoro # G9753274
- UPC # 755183171220
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Height - Vehicle Lighting | 4 1/4 in |
Length - Vehicle Lighting | 4 3/4 in |
Width - Vehicle Lighting | 4 3/4 in |
Overall Height | 4 5/16 in |
Overall Width | 4 11/16 in |
Overall Depth | 1 1/2 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/2 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 5/16 in, Head Shape Square, Overall Width 4 11/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IWATA Lph400-Lv Air C (93548700)
- HALTEC Flange Nut Alum Wheel, 5/8"-18 (39946)
- STROMBERG CARLSON PARK MODEL TRAILER STEP 7IN RISE 9IN RUN TOTAL HEIGHT 28IN (EHS-103-R)
- DONALDSON Air Filter, Safety, P116446 (P116446)
- MAXXIMA Work Light, Square, LED, 2100 lm (MWL-43)
- MAXXIMA Work Light, Round, Clear Lens, 1200 Lumens (MWL-28)
- MAXXIMA Work Light, 29/32" D, LED, 6" W, 4" H (MWL-35)
- MAXXIMA Work Light, LED, 2600 lm, Rectangular (MWL-66)
- MAXXIMA Work Light (MWL-19-B)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- BUYERS PRODUCTS 5 Inch Amber/Clear LED Strobe Light (8891502)
- Maxxima Automotive Work & Scene Lighting