Shop All Hanging Work Lights
Maxxima
Work Light, Round, LED, 2100 lm
Mfr # MWL-41
Zoro # G3702279
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Width - Vehicle Lighting 1 1/2 in
- Lamp Type LED
- Mounting - Vehicle Lighting Bracket
- Series MWL-41 Series
Product Information
- Brand Maxxima
- MFR # MWL-41
- Zoro # G3702279
- UPC # 755183175150
- Country of Origin Taiwan, Province of China
- Category Hanging Work Lights
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Overall Height | 1 5/8 in |
Diameter - Vehicle Lighting | 4 3/4 in |
Overall Depth | 1 5/8 in |
Overall Diameter | 4 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 5/8 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 11/16 in, Overall Height 1 5/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE 50250W A21 Bulb (93130573)
- KILLARK Photocell, For EMx, EZx (VMHKPC1)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- EATON WIRING DEVICES Automatic Closet Light, 9 ft. (6205967)
- ERICSON HNDL w/50FT CRDST AND 5-15 PLG - NO SW (7-A50)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7155SW)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW)
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- STREAMLIGHT Waypoint Rechargeable Pistol Grip Spotlight W/ A/C, Yellow (STL44910)
- PELICAN Remote Area Light, Bluetooth, Yellow (094800-0000-245)
- Maxxima Hanging Work Lights