Shop All Automotive Work & Scene Lighting
Maxxima
Work Light, Round, Clear Lens, 1200 Lumens
Mfr # MWL-28
Zoro # G9753292
original price:
$60.78
30% off
new price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.6"
- Housing Material Aluminum
- Lens Shape - Vehicle Lighting Round
- Lamp Type LED
- Lens Design Round
Product Information
- Brand Maxxima
- MFR # MWL-28
- Zoro # G9753292
- UPC # 755183171206
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Dimensions
Depth | 1.6" |
Width - Vehicle Lighting | 4 3/4 in |
Diameter | 4.7" |
Diameter - Vehicle Lighting | 4 3/4 in |
Overall Height | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Diameter | 4 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 5/8 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter 4 11/16 in, Overall Height 1 5/8 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47355)
- BILSTEIN Toyota Yaris 11-07:Front Right (22-236302)
- CURT Trailer Ball, 1-1/4"x2-5/8" Shnk, 2-5/16" (40030)
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- MAXXIMA Work Light Bar, 45/64" D, LED, 1-13/64" W (M63319R)
- MAXXIMA Work Light, Round, LED, 12VDC, 4-1/2 In Dia (MWL-01B)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- MAXXIMA Cab Marker Light, Amber, LED (M17011Y)
- MAXXIMA Work Light, LED, 3200 lm, Rectangular (MWL-57-A)
- MAXXIMA Work Light, LED, 3600 lm, Square (MWL-64)
- BUYERS PRODUCTS Amber/Green Dual Row 5 Inch LED Strobe Light (8891709)
- Maxxima Automotive Lighting