Shop All Automotive Work & Scene Lighting
This Product is Discontinued
Maxxima
Work Light, Rectangular, Clear, 2150 Lumens (Discontinued)
Mfr # MWL-57SP
Zoro # G9753177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width - Vehicle Lighting 3 7/8 in
- Length - Vehicle Lighting 6 1/4 in
- Termination Type Wire Leads
- Color Clear
- Depth 1-13/16"
Product Information
- Brand Maxxima
- MFR # MWL-57SP
- Zoro # G9753177
- UPC # 755183171145
- Country of Origin Korea, Republic of
- Category Automotive Work & Scene Lighting
Dimensions
Width - Vehicle Lighting | 3 7/8 in |
Length - Vehicle Lighting | 6 1/4 in |
Depth | 1-13/16" |
Width | 3-4/5" |
Height - Vehicle Lighting | 3 3/4 in |
Height | 3.8" |
Length | 6.2" |
Overall Height | 3 3/4 in |
Overall Depth | 6 1/4 in |
Overall Width | 3 7/8 in |
Description
Flood Light, Overall Depth 6 1/4 in, Lighting Technology LED, Overall Height 3 3/4 in, Head Shape Rectangular, Overall Width 3 7/8 in, Electrical Connection Pigtail, Current .8A@36V DC, Housing Color Black, Housing Material Aluminum, Includes Stainless Steel Bolt and Bracket, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.