Shop All Automotive Flood & Spotlights
Maxxima
Work Light, 820 lm, LED, 2-13/64" H
Mfr # MWL-14-A
Zoro # G2055499
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 2 3/16 in
- Lens Shape - Vehicle Lighting Rectangular
- Lighting Technology - Vehicle Lighting LED
- Standards IESNA LM-79
- Width - Vehicle Lighting 15/16 in
Product Information
- Brand Maxxima
- MFR # MWL-14-A
- Zoro # G2055499
- UPC # 755183178632
- Country of Origin Taiwan, Province of China
- Category Automotive Flood & Spotlights
Dimensions
Height - Vehicle Lighting | 2 3/16 in |
Width - Vehicle Lighting | 15/16 in |
Length - Vehicle Lighting | 5 15/16 in |
Overall Depth | 7/8 in |
Overall Height | 2 3/16 in |
Overall Width | 5 7/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 7/8 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Head Shape Rectangular, Overall Width 5 7/8 in, Electrical Connection Wire Leads, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x60 Underbody Truck Tool Boxes (1701082)
- ASTATIC Classic Noise Canceling External CB (302-VS6)
- ILB GOLD Replacement For Caterpillar D8N Year: 1989 Alternator (D8N YEAR 1989 ALTERNATOR)
- VELVAC Anti-Siphon Tube, 3 In Filler Neck (600241-1)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-62)
- MAXXIMA Work Light, 850 lm, LED, 1-13/32" H (M84420-E)
- MAXXIMA Work Light, 3000 lm, LED, 1-13/32" H (MWBL-1-A)
- MAXXIMA Work Light, 590 lm, LED, 2-13/64" H (MWL-13-A)
- MAXXIMA Work Light, 500 lm, LED, 1-13/32" H (M84445-E)
- MAXXIMA Work Light, 180 lm, LED, 1-13/32" H (M84422-E)
- WESTIN AUTOMOTIVE EF2 LED LIGHT BAR DOUBLE ROW 6 INCH COMBO W/3W EPISTAR (09-13206C)
- Maxxima Automotive Lighting