Shop All Base-Mount and Tripod Work Lights
Maxxima
Work Light, 5000 lm, 3-45/64" H, Black
Mfr # MWL-61
Zoro # G3928904
original price:
$279.50
44% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 36V DC
- Lighting Technology LED
- Height - Vehicle Lighting 3 11/16 in
- Lens Color Clear
- Lens Material Polycarbonate
Product Information
- Brand Maxxima
- MFR # MWL-61
- Zoro # G3928904
- UPC # 755183177390
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Height - Vehicle Lighting | 3 11/16 in |
Width - Vehicle Lighting | 2 7/16 in |
Length - Vehicle Lighting | 10 5/8 in |
Overall Width | 10 5/8 in |
Overall Depth | 2 3/8 in |
Overall Height | 3 11/16 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 2 3/8 in, Installation Type Permanent, Mount Type Bolt, Bracket, Operating Voltage 12-36V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 11/16 in, Head Shape Rectangular, Overall Width 10 5/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement for Ballast Rww-psm218cqmvdwce (RWW-PSM218CQMVDWCE)
- ILC Replacement for Damar F40ltt/4p/841/22.5 Inch 2g11 replacement light bulb lamp (F40LTT/4P/841/22.5 INCH 2G11 DAMAR)
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- MAXXIMA Work Light, Lnkbl, LED, Tmprary, 60W, 7200 lm (MPWL-60L)
- MAXXIMA Work Light, Linkable, LED, 150W, 18000 lm (MPWL-150L)
- MAXXIMA Work Light, Linkable, LED, 100W, 12000 lm (MPWL-100L)
- MAXXIMA Construction Strng Light, LED, 100W, 50 ft. (MPWL-S100L)
- MAXXIMA Utility Shp Lght, LED, Clear, 2500 lm, 2 ft. (MSL-202500C)
- SATCO Plant Lamp - Black Finish (SF77-394)
- Maxxima Base-Mount and Tripod Work Lights