Shop All Fixed- Mount Work Lights
Maxxima
Work Light, 2900 lm, Square, LED, 4-27/64" H
Mfr # MWL-16-A
Zoro # G3191204
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Vehicle Lighting 3 in
- Mounting - Vehicle Lighting Bracket
- Housing Color Black
- Standards IESNA LM-79
- Lighting Technology LED
Product Information
- Brand Maxxima
- MFR # MWL-16-A
- Zoro # G3191204
- UPC # 755183178892
- Country of Origin Taiwan, Province of China
- Category Fixed- Mount Work Lights
Dimensions
Width - Vehicle Lighting | 3 in |
Height - Vehicle Lighting | 4 7/16 in |
Length - Vehicle Lighting | 4 5/8 in |
Overall Height | 4 1/8 in |
Overall Depth | 3 in |
Overall Width | 4 5/8 in |
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 3 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 4 1/8 in, Head Shape Square, Overall Width 4 5/8 in, Electrical Connection Blunt Cut Wires, Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, Standards IESNA LM-79, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Universal, Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic, Remote Capacity (CU2RCSD)
- NUVO LED Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - ColorQuick/PowerQuick (65/573R1)
- ILB GOLD Fluorescent Bulb, Replacement For Light Bulb / Lamp, Tcp-1R4019-51K (TCP-1R4019-51K)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-45)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- MILWAUKEE TOOL Light and Battery (2357-20, 48-11-1820)
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641130)
- STREAMLIGHT Syclone Work Light (61510)
- MILWAUKEE TOOL Flood Light and Battery (2366-20, 48-11-1820)
- Maxxima Fixed- Mount Work Lights