Shop All Automotive Warning & Marker Lights
Maxxima
Warning Light, Amber, Continuous, 12.8V DC
Mfr # M42321-A
Zoro # G710437124
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Number of Bulbs 18
- Light Type Perimeter Flashing Warning Light
- Standards DOT Compliant
- Includes Electrical Connection Electrical Connection Included
Product Information
- Brand Maxxima
- MFR # M42321-A
- Zoro # G710437124
- UPC # 755183184749
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Overall Diameter | 5 1/2 in |
Overall Height | 7/8 in |
Description
Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Round, Light Pattern Continuous, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length Not Applicable, Overall Diameter 5 1/2 in, Overall Height 7/8 in, Overall Depth Not Applicable, IP Rating IP67
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Bed Caps w/o Stake Holes (72-40101)
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- NTK Neutral Safety Switch, 1S14052 (1S14052)
- BUYERS PRODUCTS 4-Way Die-Cast Metal Trailer Connector -Truck Side (TC1004)
- MAXXIMA Clearance Marker, Amber, Clear Lens (M17300YWCL-DC)
- MAXXIMA Clearance Light, LED, Red, Surf, Rect, 4 L (AX19CR - KIT)
- MAXXIMA Clearance Marker, Flashng Warning Light (M09450YCL-DC)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- MAXXIMA LED Marker, Rectangular, White (M42206)
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- GROTE Clearance Marker Light, LED, Red (54722)
- Maxxima Automotive Lighting