Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, White, LED, 18" L x 13/32" W
Mfr # MSLS-1827
Zoro # G5356668
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Flat
- Material Type - Vehicle Lighting Flexible
- Material Silicone
- Termination Type 2 Wires
- Width - Vehicle Lighting 13/32 in
Product Information
- Brand Maxxima
- MFR # MSLS-1827
- Zoro # G5356668
- UPC # 755183175907
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Width - Vehicle Lighting | 13/32 in |
Length - Vehicle Lighting | 18 in |
Overall Height | 3/16 in |
Overall Width | 3/8 in |
Overall Length | 18 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 410 lm, Electrical Connection Wire Leads, Overall Length 18 in, Overall Width 3/8 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 500 mA, Lamp Life 300,000 hr, Light Type Flexible Strip Light, Manufacturer Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- TRICO OE Replacement, 22", Black (25-220)
- GATES OE Equivalent Fuel Cap, 31839 (31839)
- POWER SERVICE Diesel System Cleaner and Cetane Booster (PS003064)
- MAXXIMA Cargo Light, 36 LED, 18 In, White (M844280-A)
- MAXXIMA Strip Light, White, LED, 45" L x 13/32" W (MSLS-4569)
- MAXXIMA Cargo Light, 13/32 in. D, 36 Bulbs (M84443)
- MAXXIMA Strip Lighting, Self Adhesive, 36", White (MLS-3654WW-A)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H, 36 Bulbs (M84435-A)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Blue (MLS-1827BL)
- ILC Replacement for TOPCON ID5 (ID5 TOPCON)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies