Shop All Vehicle Bulbs & Lenses
Maxxima
Strip Light, Self Adhesive, 45 In, White
Mfr # MLS-4569-A
Zoro # G5043227
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Clips, Screws
- Length 45"
- Material PVC, Silicone
- Length - Vehicle Lighting 45 in
- Termination Type Blunt Cut Wires
Product Information
- Brand Maxxima
- MFR # MLS-4569-A
- Zoro # G5043227
- UPC # 755183171626
- Country of Origin Taiwan, Province of China
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 45" |
Length - Vehicle Lighting | 45 in |
Diameter | 1/2" |
Width - Vehicle Lighting | 1/4 in |
Depth | 1/5" |
Height - Vehicle Lighting | 1/2 in |
Width | 1/2" |
Overall Length | 45 in |
Overall Height | 3/16 in |
Overall Width | 1/2 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color White, IP Rating IP68, Maximum Brightness 782 lm, Electrical Connection Blunt Cut Wires, Overall Length 45 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1,300 mA, Includes Mounting Clips, Screws, Lamp Life 100,000 hr, Light Type Flexible Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART SOLUTIONS Smart Solutions 00014 Ultra Guard Tow Guard - Motor Home, 20" L x 94" W (00014)
- TYC PRODUCTS Tyc Door Mirror, 4130112 (4130112)
- LISLE Large Master Chuck Key (12060)
- MIDTRONICS Automotive Battery Conductance/Electrica (MIDPBT200)
- MAXXIMA Light Strip, 51/64" D, LED, 29/32" W, 680mA (M84424-B)
- MAXXIMA Interior Cargo Light, 1500 Lumens (M84416)
- MAXXIMA Strip Light, Self Adhesive, 18 In, Blue (MLS-1827BL)
- MAXXIMA Strip Light, White, LED, 78" L x 13/32" W (MSLS-78120)
- MAXXIMA Strip Light, Self Adhesive, 36 In, Amber (MLS-3654Y)
- MAXXIMA Cargo Light, 2000 Lumens, White (M84418)
- ILC Replacement for Transistor Elec. 831002 replacement light bulb lamp, 10PK (831002 TRANSISTOR ELEC.)
- Maxxima Automotive Headlight, Signal & Tail Light Assemblies