Shop All Automotive Back Up Alarms
Maxxima
Strip Light, LED, 13/64" D, 45" Diameter
Mfr # MLS-4569-A-SW
Zoro # G0748303
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- Color White
- Height - Vehicle Lighting 1/2 in
- Includes Door Control
Product Information
- Brand Maxxima
- MFR # MLS-4569-A-SW
- Zoro # G0748303
- UPC # 755183174450
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 1/2 in |
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 45 in |
Overall Height | 3/16 in |
Overall Width | 1/2 in |
Overall Length | 45 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12.8V DC, Light Color White, IP Rating IP68, Maximum Brightness 640 lm, Electrical Connection Blunt Cut Leads, Overall Length 45 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 1 A, Includes Door Control, Lamp Life 35,000 hr, Light Type Flexible Strip Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERATRON Veratron Flange Adapter Kit (B00001201)
- PROSOURCE 12V 250Psi Air Compressor (TPG-ACR250PSI3L)
- WALKER EXHAUST EXHAUST RESONATOR AND PIPE ASSEMBLY (56279)
- WIX FILTERS Fuel Water Separator Filter, WF10024 (WF10024)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42362RYCL-A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA Strip Light, LED, 13/64" D, 18" Diameter (MLS-1827-A-SW)
- MAXXIMA Pedestal Light, 2" D, LED, 5-29/32" W, 2" H (M42341Y/Y)
- ECCO Spot Light, LED, 2-1/2" Depth, 4-13/64" H (EW2300)
- Maxxima Automotive Electrical