Shop All Automotive Back Up Alarms
Maxxima
Strip Light, LED, 13/64" D, 18" Diameter
Mfr # MLS-1827-A-SW
Zoro # G0748242
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12.8VDC
- Color White
- Height - Vehicle Lighting 1/2 in
- Mounting - Vehicle Lighting High Bond Tape
Product Information
- Brand Maxxima
- MFR # MLS-1827-A-SW
- Zoro # G0748242
- UPC # 755183174429
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 1/2 in |
Width - Vehicle Lighting | 1/4 in |
Length - Vehicle Lighting | 18 in |
Width | 1/2" |
Length | 18" |
Overall Height | 3/16 in |
Overall Length | 18 in |
Overall Width | 1/2 in |
Description
Strip Lighting, Flexibility Flexible, Shape Flat, Operating Voltage 12V DC, Light Color White, IP Rating IP68, Maximum Brightness 250 lm, Electrical Connection Blunt Cut Leads, Overall Length 18 in, Overall Width 1/2 in, Overall Height 3/16 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.4 A, Features Moisture Proof, Includes Door Control, Lamp Life 35,000 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRBAGIT AirBagIt AIRTANK-01-BIL 0.50 Gallon 2.25 In. Ports Custom Billet Air Tank 8 In. X 5 in. (AIRTANK-01-BIL)
- CURT Multi-Ball Mount 2.5" Hollow Shank, 1-7/8", 2" & 2-5/16" Black Balls (45651)
- GROCO U-Lube Cartridge - 3oz. *2-Pack (ULUBE-3)
- FEL-PRO Engine Intake Manifold Gasket Set, MS 96198 (MS 96198)
- MAXXIMA Spot Light, 1-51/64" D, 4-1/2" W, 4-1/2" H (M42363RYCL-A)
- MAXXIMA DC Voltage Converter (M50913)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 18" LL (MLS-1827-A)
- MAXXIMA Spot Light, 1-51/64" D, LED, 4-1/2" W, 460mA (M42360R/Y-A)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- MAXXIMA Back-Up Light, White, Rectangular, 170 mA (M42213-A)
- WOLO Back Up Alarm, 98 to 112dB, 3-1/2 In. H (BA-500)
- Maxxima Automotive Electrical