Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Turn/Tail, Rectangle, Red
Mfr # M42213R-KIT
Zoro # G4862331
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Lens Shape - Vehicle Lighting Rectangular
- Material Polycarbonate
- Termination Type PL-3 Connector
- Power Source 12.8V DC
Product Information
- Brand Maxxima
- MFR # M42213R-KIT
- Zoro # G4862331
- Country of Origin Slovakia
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 5 5/16 in |
Height - Vehicle Lighting | 3 3/8 in |
Depth | 1-4/5" |
Width | 5-3/10" |
Overall Width | 5 5/16 in |
Overall Height | 3 3/8 in |
Overall Depth | 1 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 3 3/8 in, Overall Width 5 5/16 in, Overall Depth 1 13/16 in, Current 190 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE Roll Low-Profile Stick (200576FER)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8310MPG)
- HYDRORAIN Manifold Tee, 1" SPG x 1" SOC x 1" MPT (08685)
- DONALDSON P785589, AIR PRMY RS (P785589)
- MAXXIMA Stop/Tail/Turn Light, Red, 6-13/32"L, Oval (M63322R)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- MAXXIMA Clearance Marker Light, Red, 2" D, Round (M42322RCL)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Round, Red (M42346R-KIT)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Round, 4 Dia (AX40RCG-KIT)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- Maxxima Tail Lights, Back Up Lights & Accessories