Shop All Tail Lights, Back Up Lights & Accessories
Maxxima
Stop/Turn/Tail, 4In, 6 LED, Round, Red
Mfr # M42346R
Zoro # G4853256
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Standards I6S2T2, SAE J1395, SAE J1398, SAE J585E
- Manufacturer Warranty - Vehicle Lighting 5 Year Warranty
- Lens Color - Vehicle Lighting Red
- Diameter - Vehicle Lighting 4 1/4 in
Product Information
- Brand Maxxima
- MFR # M42346R
- Zoro # G4853256
- UPC # 755183166608
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Diameter - Vehicle Lighting | 4 1/4 in |
Width - Vehicle Lighting | 1 3/4 in |
Overall Diameter | 4 1/4 in |
Overall Depth | 1 7/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 1/4 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 7/8 in, Current 180 mA, Electrical Connection PL-3 Connector, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Reflex Light Truck Shock Absorber - Front, 911229 (911229)
- SHURFLO Water Faucet w/o Switch - White (94-009-12)
- WHITESIDE Creeper, 6" No-Matic Wheels, 40 in. (MTLV6ADJ)
- SOLAS Rubex Interchangeable Hub 3-Blade Propeller, RH, 15.3in x 19in Pitch (9511-153-19)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- MAXXIMA Backup Light, LED, Wht, Flange, Rnd, 4 In Dia (AX44WF - KIT)
- MAXXIMA Stop/Tail/Turn Light, LED, Red, Grommet, Ovl (M63100R)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- MAXXIMA Stop/Tail/Turn Light, Red, 2" D, Round (M42320R)
- GROTE LIGHTING STT LAMP-RED-3-STUD METRI-PACK RH (53702)
- Maxxima Tail Lights, Back Up Lights & Accessories